Abbotsford
wie5850690550

WIELAND ELECTRIC 58.506.9055.0 1000V Wieland Electric Earth Block, Screw Termination, 24-8 AWG, Green Yellow

Price $9.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:58.506.9055.0

Description

Type-WT6PE ground block with screw connection for mounting on TS 35. It has 4 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.14 to 2.5 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Ground Amperage Rating 57 A
Conductor Size 0.2 - 10 mm² Mounting Type 35 mm DIN Rail
Connection Type Screw Temperature Rating 0 - 120 °C
Block Material Thermoplastic Color Green/Yellow
Dimensions 8 mm W x 48 mm H Standards UL 94-V2 Flammability Rating
UPC 049088154076

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok