Abbotsford
wie5850600550

WIELAND ELECTRIC 58.506.0055.0 Wieland DIN Rail Mount Terminal Block Feed-Through, Grey

Price $3.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:58.506.0055.0

Description

Type-WT6 feed-through block with screw connection for mounting on TS 35. It has 6 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.2 to 4 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Feed-Through Amperage Rating 41 A
Conductor Size 0.2 - 10 mm² Mounting Type 35 mm DIN Rail
Connection Type Screw Temperature Rating 0 - 120 °C
Block Material Thermoplastic Color Gray
Dimensions 8 mm W x 48 mm H Standards UL 94-V2 Flammability Rating
UPC 049088154069

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok