Abbotsford
wiewk4slu

WIELAND ELECTRIC 57.504.9055.0 6mm Wieland Electric Ground Terminal Block, green/Yellow

Price $6.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.9055.0

Description

Earth terminal, ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Modular Conductor Size 0.5 - 4 mm², 0.5 - 6 mm²
Mounting Type 35 mm DIN Rail Connection Type Screw
Block Material Thermoplastic Color Green/Yellow
Dimensions 81.2 mm H UPC 015573458622

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok