Abbotsford
wiewk4thsi5u

WIELAND ELECTRIC 57.904.5355.0 Wieland Electric Terminal Block

Price $12.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.904.5355.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Fuse Terminal Block
Type Modular, Pivoting Amperage Rating 6.3 A
Conductor Size 0.5 - 4 mm², 0.5 - 6 mm² Mounting Type 35 mm DIN Rail
Spacing 8 mm Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 54.5 mm H UPC 015573392674

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok