Abbotsford
wiewk4tkmu

WIELAND ELECTRIC 57.504.2055.0 20Amp Wieland Electric Disconnect Block

Price $6.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.2055.0

Description

Knife disconnect terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Screw Clamp Terminal Block
Type Modular, Pivoting Voltage Rating 800 V
Amperage Rating 20 A Number of Poles 2
Conductor Size 0.5 - 4 mm² Fine Strand, 0.5 - 6 mm² Solid Core Mounting Type 35 mm DIN Rail
Terminal Type Screw Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 6 mm W x 49.5 mm H UPC 015573499687

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok