Abbotsford
wiewk4ugry

WIELAND ELECTRIC 57.504.0055.0 32Amp 800V 4mm² Wieland Electric Feed Through Terminal Block, Grey

Price $1.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.0055.0

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Modular Amperage Rating 32 A
Conductor Size 0.5 - 4 mm², 0.5 - 6 mm² Mounting Type 35 mm DIN Rail
Spacing 6 mm Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 48.5 mm H UPC 015573392681

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok