Abbotsford
wiewk4ured

WIELAND ELECTRIC 57.504.0055.5 40Amp 6mm 20-10AWG Wieland Electric Feed Through Terminal Block, Red

Price $2.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.0055.5

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Modular Amperage Rating 32 A
Conductor Size 0.5 - 4 mm², 0.5 - 6 mm² Mounting Type DIN Rail/G Rail Combination
Spacing 6 mm Connection Type Screw
Block Material Thermoplastic Color Red
UPC 015573567812

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok