Abbotsford
wiewk6u

WIELAND ELECTRIC 57.506.0055.0 41Amp 800V 8mm 22-8AWG Wieland Electric Feed Through Terminal Block, Gray

Price $2.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.506.0055.0

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 6 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Modular Amperage Rating 41 A
Conductor Size 0.5 - 6 mm², 2.5 - 10 mm² Mounting Type 35 mm DIN Rail
Spacing 8 mm Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 53.5 mm H UPC 015573458363

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok