Abbotsford
etdekl2ef35ds

ETLIN DANIELS EKL2EF3.5DS 30Amp 12 Pole #10 Cooper Bussmann Terminal Block, Plastic

Inventory
Unavailable for order
Manufacturer:ETLIN DANIELS
Manufacturer #:EKL2EF3.5DS

Description

European pillar style terminal block. Insulating body polyamide-6, self-extinguishing to UL 94, colour natural, tracking resistance KB600 to DIN 53480. Brass nickel plated clamping. Chrome plated steel clamp screw. Wire protection spring stainless steel or phosphor bronze. Rated temperature 110 to 180°C.

Specifications

Brand Name Eaton Item Name Terminal Block
Type Pillar Voltage Rating 300 V
Amperage Rating 35 A Number of Poles 12
Conductor Size 10 AWG Block Material Plastic

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok