Abbotsford
wdm0225820000

WEIDMULLER 0225820000 24VDC Weidmuller SAK Series Fuse Terminal, Yellow

Price $103.5381 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0225820000

Description

Fuse terminal. Screw connection. Medium yellow. Direct mounting.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Voltage Rating 500 V Amperage Rating 6.3 A
Number of Poles 1 Conductor Size 20-8 AWG
Mounting Type Snap-On Series SAK Series
Wire Strip Length 12 mm Torque Rating 1.2 - 2.4 N-m
Connection Type Screw Temperature Rating -60 to 130 °C
Block Material KrG Color Medium Yellow
Dimensions 0.512 in W x 2.087 in D x 2.126 in H Standards UL V-0, 5VA, CE Marked, RoHS Compliant
UPC 626835057622

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok