Abbotsford
tabfs124b

ABB FS124B Pos-E-Kon™ Female Screw Terminal Insert

Price $94.2019 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FS124B

Description

Screw terminal Insert, Female, B series, 16 A 600 VAC, 24 contacts with ground connection, made of glass-filled thermoplastic.

Specifications

Brand Name ABB Sub Brand Pos-E-Kon®
Item Name Female Terminal Insert Type Rectangular
Voltage Rating 600 VAC Number of Positions 24
Wire Size 20-14 AWG Material Glass-Filled Thermoplastic
Amperage Rating 16 A Terminal Type Screw
Temperature Rating -40 to 125 °C For Use With B Series Hood and Base
Standards CSA 70013, UL 94-V0 Flammability Rating Application For use with B series
UPC 786210116402

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok