Abbotsford
gecgpb1b15a

ABB GPB1B15A 63Amp 5GPS GE Input Busbar

Price $53.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPB1B15A

Description

Input busbar for use with Surion 5XGPS1 group-mounted IEC manual motor starter. 3-phase. 54 mm modular spacing. Used with 1 AUX or 1 AUX alarm (one 9 mm auxiliary). Pin terminal. 5 controllers.

Specifications

Brand Name GE Item Name Input Busbar
Amperage Rating 63 A Hole Spacing 54 mm
For Use With Surion 5XGPS1 Group-Mounted IEC Manual Motor Starter and 1-AUX Alarm UPC 425095013979

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok