Abbotsford
gecgpb2b14a

ABB GPB2B14A 120Amp 4GPS GE Input Busbar

Price $93.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPB2B14A

Description

Input busbar for use with Surion 4XGPS2 group-mounted IEC manual motor starter. 3-phase. 64 mm modular spacing. Used with 1 AUX or 1 AUX alarm (one 9 mm auxiliary). Pin terminal. 4 controllers.

Specifications

Brand Name GE Item Name Input Busbar
Amperage Rating 120 A Hole Spacing 64 mm
For Use With Surion 4XGPS2 Group-Mounted IEC Manual Motor Starter and 1-AUX Alarm UPC 425095014051

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok