Abbotsford
cthxbans3575p

EATON XBANS3575P 35mm x 7.5mm x 2m Cutler-Hammer Slotted DIN Rail

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBANS3575P

Description

Din rail slotted accordance with E60715, features high dimensional accuracy, Restricted tolerances, Double surface tempering.

Specifications

Brand Name Eaton Item Name DIN Rail
Type Slotted Length 78.74 in
Width 1.38 in Depth 0.03 in
Material Steel Series/Model IEC-XB
Standards CSA Certified, UL Listed Application For Electrical Assemblies, Panels and EOEMs
UPC 782116925803

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok