Abbotsford
wdm0514500000

WEIDMULLER 0514500000 DIN MOUNTING RAIL, 35MM X 7.5MM, STEEL

Price $16.2012 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 2
Manufacturer:WEIDMULLER
Manufacturer #:0514500000

Description

Rail. TS35. Steel M5 slot.

Specifications

Brand Name Weidmuller Item Name DIN Rail
Type Slotted Length 78.74 in
Width 1.378 in Depth 0.295 in
Material Steel Color/Finish Galvanized Chrome Plated
Standards RoHS Compliant UPC 626835803458

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok