WIELAND ELECTRIC 35 inch x 27 inch x 7.5 inch DIN Rail Flat Steel Slotted
Description
Mounting rail TS 35, slotted, steel galvanized zinc-plated and dichromate.
Specifications
Brand Name | Wieland Electric | Item Name | DIN Rail |
Type | Long Slot | Length | 2000 mm |
Width | 35 mm | Depth | 7-1/2 mm |
Material | Steel | Color/Finish | Galvanized Zinc Plated, Dichromated |
UPC | 015573261826 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |