Abbotsford
ent1snk508960r0000

ABB ES4-SF End Section, Dark Grey

Price $1.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNK508960R0000

Description

End section cover, screw clamp terminal blocks compatible with block or strip type.

Specifications

Brand Name TE Connectivity Item Name End Section Cover
Type Feed-Through, 2-Level Series/Model ES4 SF
Material Polyamide Color/Finish Dark Gray
Degree of Protection IP20 Connection Screw
Mounting DIN Rail Dimensions 31.9 mm D x 59 mm H
For Use With SNK Series Screw Clamp Terminal Blocks Standards UL 94V-0, RoHS Compliant
UPC 804325489263

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok