Abbotsford
ndramp450l

DISTRI LITE 4.5 inch Long AMP Series Adjustable Mounting Plate

Price $6.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:AMP450-L

Description

Versatile adjustable mounting plate allows installation of all re-model or open trim housings.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Adjustable Mounting Plate Type Long
Length 24.6 in Width 6.5 in
Number of Holes 1 Series/Model AMP
Hole Size 4.76 in Application For Installation of All Models of Re-Model and Open Trim Housings
UPC 775110017490

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok