Abbotsford
wie2s35

WIELAND ELECTRIC Z5.522.8553.0 Wieland Electric Clamp End Mounting Rail, Metal Black

Price $3.1721 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z5.522.8553.0

Description

End clamp, screwable for mounting rail TS 35.

Specifications

Brand Name Wieland Electric Item Name End Clamp
Material Metal Mounting 35/7.5 mm DIN Rail
Type Screwable Color/Finish Black
Dimensions 49 mm L x 8 mm W x 38 mm H For Use With TS 35 Mounting Rail
Standards UL 94-V2 Flammability Rating Application Industrial
UPC 015573141760

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok