Abbotsford
wieap6

WIELAND ELECTRIC 07.311.0255.0 1.5mm Wieland Electric Terminal Block End Plate, WK6

Price $0.9900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.311.0255.0

Description

End plate, AP 6/V0 for use with DIN rail terminal blocks type-WK.

Specifications

Brand Name Wieland Electric Item Name End Plate
Mounting Snap-In Color/Finish Gray
Dimensions 46 mm L x 43 mm H x 1.5 mm T For Use With Type WK DIN Rail Terminal Blocks
Standards UL 94-V0 Flammability Rating, RoHS Compliant Application Industrial
UPC 015573458394

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok