Abbotsford
wiewef1

WIELAND ELECTRIC Z5.523.9353.0 Wieland End Capacity Terminal Block, Black

Price $1.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z5.523.9353.0

Description

End clamp for mounting rail TS 35.

Specifications

Brand Name Wieland Electric Item Name End Clamp without Screw
Material Plastic Mounting 35/7.5 mm DIN Rail
Color/Finish Black Dimensions 52 mm L x 8 mm W x 47.8 mm H
For Use With TS 35 Mounting Rail Standards UL 94-V2 Flammability Rating
Application Industrial UPC 015573643103

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok