EATON XBAES35C 35mm Cutler-Hammer Terminal Block End Stop XB Series XB Series
Description
Universal end stop for 35 mm DIN rails. Screwed on, labeling with blank marker strips and terminal strip markers.
Specifications
Brand Name | Eaton | Sub Brand | None |
Item Name | End Stop | Mounting | Screw, Snap-In |
Type | Universal End Stop | Series/Model | IEC-XB |
Dimensions | 9.5 mm T | For Use With | 35 mm Rail |
Standards | UL Listed, CSA Certified | Application | For Wiring Management and Devices |
UPC | 782116894291 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |