Abbotsford
ent016451924

TYCO ELECTRONICS 16451924 10mm Type BAR End Stop for DIN 1 Mounting, Beige

Price $3.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA164519R2400

Description

Beige reversible type BAR, 10 mm end stop for DIN 1 mounting.

Specifications

Brand Name TE Connectivity Item Name End Stop
Material Polyamide Color/Finish Beige
Mounting DIN-Rail Dimensions 1.73 in L
For Use With E10/16, E10/16.S, E4/6, E6/8, ES8-CG, M6/8.STP Terminal Blocks Standards EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006, UL 94V-0

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok