WEIDMULLER 0336900000 WEIDMULLER Q4 FOR SAK 4 4-POLE JUMPER FOR SAK 4
Description
SAK series. Cross connector. For Cross connection link. 4-pole. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | Cross Connector |
Type | Direct Mounting | Amperage Rating | 41 A |
Material | CuSn | Series | SAK Series |
Width | 0.965 in | Specifications | 0.236 in H x 0.807 in D |
Color/Finish | Gray | For Use With | Cross Connection Links |
Standards | RoHS Compliant | UPC | 626835036207 |
Packages
50 - UNIT - (50) |