TYCO ELECTRONICS 16897307 10-Pole Type BJM6 Jumper Bar
Description
Type BJM6, jumper bar with 10 poles.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Type | 10-Pole | Amperage Rating | 32 A |
Material | Polyamide | Series | BJM6 |
Ferrule Hole Spacing | 6 mm | Overall Length | 6 mm |
Width | 6 mm | Color/Finish | Gray |
For Use With | M2.5/6.4G.1, M4/6.3G Terminal Blocks | Standards | EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC |
Packages
10 - UNIT - (10) |