Abbotsford
wieivbwkf410

WIELAND ELECTRIC Z7.261.2027.0 4mm² 6mm Wide 10-Pole Cross Connector (10/Pack)

Price $6.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.261.2027.0

Description

PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.

Specifications

Brand Name Wieland Electric UPC 015573360741

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok