Abbotsford
wieivbwkf42

WIELAND ELECTRIC Z7.261.1227.0 4mm² 6mm 2-Pole Cross Connector (10/Pack)

Price $0.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.261.1227.0

Description

PRODUCT FEATURES:- Cross connector poles can be individually removed.- When cross connectors with removed poles are used, the rated voltage is reduced to 400 V.- You can cut a 10-wire connector plug in half to form two 5-wire connector plugs, but an end cover plate or isolating plate must then be inserted.

Specifications

Brand Name Wieland Electric Item Name Jumper Bar
Type 2-Way, Cross Connector, Pluggable Series WT
Color/Finish Yellow For Use With IVB WKF 4 - 2 Feed-Through Terminal Blocks
UPC 015573360734

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok