Abbotsford
idceb3cr03a

IDEC EB3C-R03A 100VAC-240VAC IDEC EB3C Series Intrinsically Safe Relay, Barrier Relay 3CH

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:EB3C-R03A

Description

Safe relay barriers are essential components of intrinsically safe applications. These devices limit current, voltage, total energy delivered to a sensor or any other actuator instrument located in a hazardous area. When used in areas with hazardous chemicals, gases or other ignitable atmospheres, limiting the energy is required to prevent any possible fires explosions from occurring. Dry contact switches can be connected to the EB3C. Illuminated switches also can be connected with the combination of the EB3S relay and the EB3L lamp barriers. Screw terminal connection to non-intrinsically safe circuit. Separate/common wiring compatible. Relay output.

Specifications

Brand Name IDEC Item Name Discrete Input Barrier
Input Type Voltage Output Type Relay
Input Voltage 100 - 240 VAC Power Rating 4.8 W
Series EB3C Input Current 20 A
Connection Type Screw Mounting Type 35 mm DIN Rail
Temperature Rating -20 to 60 °C Specifications 3-Channel
Dimensions 65 mm W x 77.5 mm D x 75 mm H Standards UL Listed, CE, FM Approved, RoHS Compliant, IP20

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok