IDEC EB3C-R05AN RELAY INTRINSIC 100-240V5CH DISCRETE BARRIER
Description
ZIPLOCĀ® Super extra heavy grade bag made of plastic. This bag is sturdy, disposable, easy-to-open and easy-to-fill. Unique interlocking zipper seals securely, locks in freshness and protects foods from drying. Write-on labels for easy identification and date-coding. Designed for space-saving food storage, portion control, food preparations and transportation.
Specifications
Brand Name | IDEC | Item Name | Discrete Input Barrier |
Input Type | Voltage | Output Type | Relay |
Input Voltage | 100 - 240 VAC | Power Rating | 4.8 W |
Series | EB3C | Input Current | 20 A |
Connection Type | Screw | Mounting Type | 35 mm DIN Rail |
Temperature Rating | -20 to 60 °C | Specifications | 5-Channel |
Dimensions | 110.5 mm W x 77.5 mm D x 75 mm H | Standards | UL Listed, CE, FM Approved, RoHS Compliant, IP20 |
Packages
1 - UNIT - 1 |