Abbotsford
pafkfu8ufcex1d

PEPPERL+FUCHS KFU8-UFC-EX1.D 48-253VAC/20-90VDC Pepperl & Fuchs Frequency Converter with Trip Values

Price $1,255.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:KFU8-UFC-EX1.D

Description

Frequency converter with trip values. Universal usage at different power supplies. It features 1-channel isolated barrier. Input for NAMUR sensors or dry contacts. Input frequency 1 MHz to 5 kHz. Current output 0/4 to 20 mA. Relay and transistor output. Start-up override. Line fault detection (LFD).

Specifications

Brand Name Pepperl+Fuchs Item Name Frequency Converter with Trip
Input Type Digital Output Type Electronic
Input Voltage 18 V Output Voltage 40 VDC
Power Rating 2.2 W Input Current 5 mA
Output Current 4 - 20 mA Connection Type Terminal
Mounting Type 35 mm DIN-Rail Temperature Rating 0 - 50 °C
Response Time <=200 Microsecond Accuracy 0.1%
Dimensions 40 mm W x 115 mm D x 119 mm H Standards CE Certified, IEC Certified, IECEx Certified, FM Approved, IEC/EN 61508/61511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok