Abbotsford
erkpx700

JAM INDUSTRIES PX-700 6-Zone 8-Source Audio Access Programmable Multi-Room Controller

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:PX-700

Description

Flagship of the Audioaccess product line, the Audioaccess PX-700 Multiroom Audio Controller forms the heart of a superiorsounding, easy-to-use multiroom audio system. This powerful system is easily set up with the PX-700 Installation Manager, Audioaccess’s proprietary Windows® application. The PX-700 continues our long tradition of easy-to-use and easy-to-install multiroom systems, and adds powerful source control, programming flexibility and customizable features. An all-new audio preamplifier circuit, designed and manufactured in the USA, delivers the performance associated with high-quality, seperate audio components.

Specifications

Brand Name Audio Access Item Name Audio Controller
Voltage Rating 115 VAC, 4 - 30 VDC (Trigger-In), 3 - 24 V RMS AC (Tip Positive), 8 - 16 VDC (Trigger Output) Frequency Rating 50/60 Hz
Port Type RS232 Power Rating 50 W, 300 W (Maximum)
Dimensions 17-5/16 in W x 15-1/2 in D x 4 in H Mounting Type Rack
For Use With PX-603 Multiroom Expander, Audioaccess Multiroom, 12-Channel Amplifiers Standards NEMA 5-15R, IEC 320
Application For Multi-Room use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok