Abbotsford
keykdmc1000

KEY DIGITAL KD-MC1000 Master Controller for Compass Control

Price $821.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-MC1000

Description

Master Controller for Compass Control (Wired/LAN, supports up to 8 Ports).PRODUCT FEATURES:- iOS Backbone: First major control system built from the ground up using Apple’s iOS devices – iPad®, iPad® mini, iPhone®, and iPod touch® - Total 8 Ports: 6 MCP35™ Multi-Function I/O Ports , 1 Relay/Contact Closure Port, 1 ZigBee Wireless Port - Multi-function 3.5mm Ports can be programmed to be one of the following functionality: IR in any direction, bi-directional RS-232, Voltage Level output, Voltage Sensor input, PCM Audio sensor input or Composite Video Sensor input - USB Support: USB port for firmware upgrades and initial setup - Built-in IR Learning: Front-facing IR window enables learning of IR codes from external IR remotes - LAN: Direct wire to LAN via RJ45 - Relay Control: Control external equipment with one set of switchable contacts. Any multi-function 3.5mm port can be converted to Contact Closure using external Key Digital® KD-CCXR200 Converter - Real Time Master Control: Allows user to store variables and events internally with/without iOS device - Compass Navigator™: PC Editor allows fast and easy programming - Device Configuration: Allows all functions and integration into Compass Project via IP and Compass Navigator™ software - Complete Control: Audio, video, HVAC, lighting, shades, security, and more - Control Distribution: Integrates with all Key Digital Control Routing HDMI Switchers to expand the control system and add control ports - No need for PC or Mac in the system: All system performance is controlled by  KD-MC1000 Master Controller and any iOS device - Compass Alliance™ Partners: Pre-loaded code sets -

Specifications

Brand Name Key Digital Item Name Master Controller
Voltage Rating 100 - 240 VAC Frequency Rating 50/60 Hz
Port Type (6) MCP35™ Multi-Function I/O, (1) Relay/Contact Closure, (1) ZigBee Wireless Material Metal
Color Matte Black Amperage Rating 2 A
Connections Wired Ethernet, Fast Ethernet Dimensions 6-1/2 in x 4 in x 1.13 in
Mounting Type Rack Standards CE, RoHS, WEEE Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok