Abbotsford
rusah2

RUSSOUND 2000-115837 A-H2 1 Source, 2 Zone Surface Mount Hub, Black

Price $232.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2000-115837

Description

The A-H2 hub gives you two rooms of music from a single source. By connecting a receiver to the hub, you can use the receiver to select other sources. Or you can connect just a single audio source, such as a computer or a CD changer.The A-H2 supports A-BUS Amplified Keypads and Amplified Volume Controls. An optional Status feature indicates on your keypads when the source receiver is on and turns your keypads off when it’s turned off.Ideal for adding a couple of rooms to a stereo system, the A-H2 can also link to an A-H4 hub to add zones to an A-BUS system. The A-H2 is designed for surface mounting, such as on a shelf or in a rack with your source equipment.

Specifications

Brand Name Russound Item Name Hub
Mounting Surface Type 2 Zone
Series/Model A-H2 Dimensions 6.5 in W x 1.3 in D x 2 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok