Abbotsford
ruswaltx2

RUSSOUND 6500-114113 126W Russound® Weatherproof Volume Control, Gray

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:6500-114113

Description

Weatherproof volume control with standard grey plate and knob. 12 position switch. Provides 1x, 2x, 4x, 8x impedance matching. Fits a standard 3/4 inch PVC outdoor conduit.

Specifications

Brand Name Russound Item Name Volume Control
Frequency Rating 20 Hz - 20 kHz Material PVC Case
Color Gray Power Rating 42 W RMS, 126 W Peak
Connections Screw Terminal Dimensions 3.03 in W x 3.78 in D x 5 in H
Mounting Type Surface Standards CSA 22.2 No. 1-M94 Certified, UL Listed
Application For Outdoor or Wet Locations
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok