Abbotsford
rusxtsplus

RUSSOUND 2620-537134 XTSPlus Wall-Mounted Color Touchscreen, White

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2620-537134

Description

The XTSPlus Touchscreen is a stylish in-wall touchscreen that runs an embedded version of the MyRussound™ App to control any Russound audio systems that connect to a home network like the MCA-Series controllers or the XStream Series of audio streaming solutions.By placing the powerful MyRussound app in a permanent location on a wall, the XTSplus gives you full and easy control of your Russound system, eliminating the need to use your phone or tablet to simply change the volume or change the music.

Specifications

Brand Name Russound Item Name Touch Screen
Type Color Series/Model XTSPlus
Display 5 in High Resolution QHD Connections Gigabit Ethernet with 802.3af POE
Dimensions 3.2 in W x 1.3 in D x 5.2 in H Mounting Type Wall
For Use With MCA Series Controllers Standards CE

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok