Abbotsford
keykdda1x2

KEY DIGITAL KD-DA1X2 1x2 4K/18G HDMI Distribution Amplifier

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-DA1x2

Description

PRODUCT FEATURES:- Digital Distribution: 1 HDMI Source to 2 HDMI Displays - Ultra HD/4K Resolution: 4096x2160 or 3840x2160 30Hz at 4:4:4 and 60Hz at 4:4:4 - HDCP Licensing: Compliancy up to HDCP 2.2 and backward compliant - 18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels. For some sources KD-HDFIX22 or KD-DA1x2 is needed to pass HDR10. - 3D Ready: Capability to pass 3D stereoscopic signal formats - Resolution Support: SD, HD, and VESA up to UHD/4K - Deep Color Support: Up to UHD/4K 30Hz 4:4:4/12 bits or 60Hz 4:4:4/8 bit - EDID Control: Internal library with 15 EDID handshakes in addition to native EDID data of output/display 1 - Full Buffer™ System: Manages TMDS re-clocking / signal re-generation, HDCP source & display authentication, Hot Plug Management and EDID Control handshake - Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos - Deep Color Support: Up to 12 Bit at UHD/4K 24/25/30Hz 4:4:4 - HDMI and HDCP Licensing: Fully licensed and compatible with HDCP 2.2 and HDMI - I2C Communication: EDID and HDCP buffering from Display to Source - CEC Disconnect: Prevents all device communication signals via CEC, ARC, and HDMI Ethernet channels SPECIFICATIONS:- Input: HDMI Connector, Type A, 19 Pin Female - Output (Each): HDMI Connector, Type A, 19 Pin Female - Bandwidth: TMDS bandwidth 18 Gb/s - Deep Color Support: Digital video formats in Deep Color Mode up to 12 bits/color - DDC Communication: EDID and HDCP Bi-directional buffering from Display to Source - KD-DA1x2/1x4 Power Supply: KDPS12W5VD, 5V/2A, 12W, interchangeable head, screw-in connector - KD-DA1x8 Power Supply: KDPS20W5VC, 5V/2A, 20W, interchangeable head, screw-in connector - General: - Regulation: CE, RoHS, WEEE - Enclosure: Black Metal - Product Dimensions: 4.9” x 2.5” x .55” - Shipping Dimensions: 6.5” x 4.3” x 3.4” - Product Weight: 0.5 lb. - Shipping Weight: 0.9 lb.

Specifications

Brand Name Key Digital Item Name HDMI Distribution Amplifier with Audio De-Embedding
Voltage Rating 100 - 240 VAC, 5 V Inputs 1 HDMI Connector, Type A, 19 Pin Female
Color Black Dimensions 4.9 x 2-1/2 x 0.55 in
Amperage Rating 1 A Frequency Rating 50/60 Hz
Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos Control EDID
Material Metal Mounting Rack
Standards CE, WEEE Certified, RoHS Compliant

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok