Abbotsford
onqco1110

PASS & SEYMOUR CO1110 10x8 Combo Module IDC with RJ31X

Price $73.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CO1110
Documents Documents

Description

The 10x8 combo distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports during installation. The platform attaches securely to create a compact form factor that takes up minimal space in the enclosure. Coaxial splitter is compatible with existing and future networks such as VoIP and DOCSIS 3.0. Includes RJ31X line seizure port for security installations. Mounting infrastructure included. UL listed.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Combo Module IDC Type Telecom/Video Module
Color Black Dimensions 3.1 in L x 6 in W x 5 in H
Impedance 75 O Material 18 ga Cold Rolled Steel
Temperature Rating -40 °C to 60 °C Includes RJ31X Line Seizure Port, Mounting Infrastructure
Standards UL Listed UPC 804428066880

Packages

1 - UNIT - 1 10 - UNIT - 10 270 - SKID - 270
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok