Abbotsford
erkavr154

JAM INDUSTRIES AVR154 150W 5x30W 5.1-Channel Home Theater Receiver

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:AVR154

Description

The Harman Kardon® AVR 154 features three HDMI™ inputs; two wide-bandwidth, HDTV-ready component video inputs; four S-video inputs a front-panel input for video games an auxiliary input for portable media players and a portfolio of advanced surround-sound technologies including Dolby® Digital, DTS® and Logic 7® processing. But the AVR 154 is also about ease of use and features a high-current, ultra wide-bandwidth design for maximum fidelity.

Specifications

Brand Name Kardon Item Name A/V Receiver with HDMI Switching
Voltage Rating 120 V Inputs 1 (AUX Connector), 4 (A/V Connector), 4 (S-Video Connector)
Output 2 (A/V Connector), 2 (S-Video Connector) Number of Channels 7
Audio Formats Supported Dolby® Digital, DTS® and Logic 7® Processing Color Black/Silver
Dimensions 17.31 in W x 15 in D x 6-1/2 in H Series/Model AVR154
Amperage Rating 25 A Frequency Rating 60 Hz
Power Rating 65 W (Idle), 540 W Maximum (5 Channels Driven) Frequency Response 10 Hz - 8 MHz (-3 dB) Composite and S-Video, 10 Hz - 50 MHz (-3 dB) Component Video, 10 Hz - 130 kHz
Impedance 75 O Input, 75 O Output Sensitivity 200 mV/47 kO
Total Harmonic Distortion <0.07% Signal to Noise Ratio 100 dB
Includes Headphone Jack, FM/AM Tuner, Programmable 11-Device Main Remote Control

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok