Abbotsford
dahlr10021et

DAHUA LR1002-1ET Single-Port EoC Transmitter, White

Price $58.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:LR1002-1ET

Description

The LR1002-1ET Single-port EoC Extenders serves two purposes: first it converts between a PoE signal and Dahau's innovative Enhanced Power over Ethernet technology. Second, the extenders convert signals between coaxial cable and CAT5E/CAT6 Ethernet cable. These extenders allow non ePoE-enabled devices to take advantage of the long transmission distances that ePoE technology delivers.PRODUCT FEATURES:- Converts between CAT5E/CAT6 and Coaxial Cable Transmission - Extends EoC Long-distance Transmission to non ePoE-enabled Edge - or Head-end Devices. - Supports PoE Transmission, up to 1000 m (3280 ft) - Supports IEEE802.3af and IEEE8022.3at Power Supply Standards - Supports the IEEE802.3 and IEEE802.3u Standards - Supports MDI/MDX Self-adaptation

Specifications

Brand Name Dahua Item Name Transmitter Ethernet Over Coax Extender
Type Single-Port, Long Reach Voltage Rating 4 kV Common Mode, 2 kV Differential Mode
Transmission Distance 400 - 1000 m Bandwidth 10 - 100 Mbps
Dimensions 79 mm W x 52 mm D x 23 mm H Power Rating <2 W
Temperature Rating -30 to 65 °C Environmental Conditions 5 - 95% Operating Humidity
Standards IEEE802.3, IEEE802.3u

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok