Abbotsford
dahpft1200

DAHUA PFT1200 60W Hi-PoE Midspan, White

Price $103.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFT1200

Description

FEATURES:- Support PoE for Hi-PoE 60W high power consumption speed dome- Indicator status: power (normal power on), PoE (normal power supply)- Cooperate with PoE Extender (PFT1300), able to cascade level 2 PoE Extender, connect to 3 IPC (power consumption =8W), max transmission distance 300m- Installation mode: wall mount

Specifications

Brand Name Dahua Item Name Hi-PoE Extender
Dimensions 150 mm W x 70 mm D x 39 mm H Temperature Rating -30 to 65 °C
Environmental Conditions 10 - 90% Humidity

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok