Abbotsford
erknvi8gx

6 Source 8 Zones Nuvo Grand Concerto Amplifier Expander Only

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-I8GX

Description

NuVo Grand Concerto amplifier expander only (6 source, 8 zones), the NuVo Grand Concerto amplifier system can send audio to eight additional zones. The amplifier expander works exactly like the main amplifier, delivering 80 watts of power to each amplified zone (9-14).

Specifications

Brand Name NUVO Sub Brand Grand Concerto
Item Name Expander Amplifier Voltage Rating 120/240 VAC, 3 - 15 VDC (Source Output Power), 12 VDC (Zone Output Power), 3 - 12 VDC (External Mute), 5 VDC (System On)
Frequency Response 20 - 20 kHz Inputs 3 V RMS (Overload), 300 mV RMS (Sensitivity for Rated Power)
Output 6 (Source Status), 8 (Zone Trigger), 2 (Sum), 600 mV RMS (Fixed), 0 - 600 mV RMS (Variable) Dimensions 17 in W x 13-3/8 in D x 3-3/4 in H
Amperage Rating 50 mA (Zone Trigger Output), 100 mA (Output Drive) Frequency Rating 50/60 Hz
Power Rating 30 VA, 25 W (No Signal), 100 VA, 80 W (Average Operating Conditions), 600 VA, 480 W (Full-Rated), 80 W (Continuous Average Output) Impedance 20 kO Input, 600 O Input, 6 O Rated
Total Harmonic Distortion 0.4% Control Remote
Indicator Type LED Includes NV-GRC1 Remote Control, NV-SLC Audio Link Cable, NV-DLC Digital Link Cable, (2) NV-REM Rack Ear Mounts, NV-PC2NA Power Cable, (2) Wire
Standards OSHA Compliant UPC 701963851059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok