KEY DIGITAL KD-X200POHK HDBaseT/HDMI via Single CAT5e/6 (Tx+Rx Set) Extender
Description
Power over HDBaseT/HDMI via Single CAT5e/6 (Tx + Rx Set) Extenders with HDCP2.2, 4K.
Specifications
Brand Name | Key Digital | Item Name | HDMI Extender |
Voltage Rating | 12 V | Transmission Distance | Up to 150 ft (KD-CAT6STP1X Cabling), Up to 125 ft (Third-Party CAT5e/6 UTP/STP Cabling), Up to 250 ft (KD-CAT6STP1X Cabling), Up to 230 ft (Third-Party CAT5e/6 UTP/STP Cabling) |
Cable Type | Category 5e/6 | Resolution | 4096 x 2160 or 3840 x 2160 24/25/30 Hz at 4:4:4/8 Bit or 60 Hz at 4:2:0/8 Bit |
Dimensions | 4-1/8 in W x 2-5/8 in D x 7/8 in H | Amperage Rating | 2 A |
Audio Formats Supported | Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™ | Video Format Supported | 12 Bit Deep Color Video/8 Bit Color for 4K/UHD |
Material | Metal | Color | Black |
Mounting | Bracket | Includes | (2) Mounting Brackets, (1) IR Emitter, (1) IR Sensor |
Standards | CE Certified, RoHS Compliant, WEEE |
Packages
1 - UNIT - 1 |