Abbotsford
keykd8x8csa

KEY DIGITAL KD-8x8CSA HDMI MATRIX SWITCHER 8X8

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-8x8CSA

Description

HDMI Matrix switcher with audio de-embedding of analogue L/R balanced or unbalanced and digital coaxial audio, supports ultra HD/4K and HDCP 2.2. Manages TMDS re-clocking or signal re-generation, HDCP authentication to source and display and EDID control handshake. Internal library with 15 default EDID configurations for input, in addition to native EDID data for any output or display. Front panel buttons or LEDs, serial IR, optical IR, RS-232 control and TCP/IP control.

Specifications

Brand Name Key Digital Item Name Matrix Switcher with Audio De-Embedding
Voltage Rating 12 VDC Resolution 4096 x 2160 60 Hz (4:2:0) 8-Bit, 4096 x 2160 30 Hz (4:2:2) 12-Bit, 4096 x 2160 30 Hz (4:4:4) 8-Bit
Number of Ports 8 Input/8 Output Amperage Rating 5 A
Port Type HDMI Signal Type 1.2 V p-p Input Video/Audio Signal
Audio I/O Type Input: 1 x HDMI Connector, Type A, 19 Pin Female, Output: 1 x HDMI Connector, Type A, 19 Pin Female, 6 Pin Terminal Block for Analog L/R Output Control Front Panel Buttons/LEDs, Serial IR, Optical IR, RS-232 and TCP/IP Control
Color Black Dimensions 17-1/4 x 7-1/2 x 1-3/4 in
Mounting Type Rack Standards CE, RoHS Compliant, WEEE

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok