Abbotsford
keykd2x1csk

KEY DIGITAL KD-2x1CSK SWER HDMI 2X1EDID HOTPLUG ETHER

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-2x1CSK

Description

HDMI Switcher. Supports 2 HDMI sources to 1 HDMI display. Supports SD, HD and VESA up to UHD/4K (4096x2160/60/30/24 or 3840x2160/60/30/24) resolution. Supports Ultra HD/4K signal transmission. Capability to pass 3D stereoscopic signal formats. Full Buffer™ system manages TMDS re-clocking/signal re-generation, HDCP source and display authentication, hot plug management and EDID control handshake. Internal library with 16 default EDID configurations, including native EDID data for any output/display. Lossless compressed digital audio, Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™. Deep colour supports up to 12 bits/colour (up to 8 bits/colour at 4k/60). EDID and HDCP transparency from display to source I2C communication. Fully licensed and compatible with HDMI up to 4K UHD/60Fps and HDCP 1.0 to HDCP 1.4 technologies. For HDCP 2.2 sources use KD-HDFIX22 in conjunction with this product. Pushbutton and IR sensor control. Major control system supports Compass Control®, AMX®, Control4®, Crestron®, KNX®, RTI®, Savant, URC®, Honeywell®, HAI®, Leviton®, etc.

Specifications

Brand Name Key Digital Item Name HDMI Switcher
Voltage Rating 100 - 240 VAC Bandwidth 3.4 Gbps TMDS
Resolution 4096 x 2160/60/30/24 or 3840 x 2160/60/30/24 Frequency Rating 50/60 Hz
Port Type HDMI Signal Type 1.2 V p-p HDMI Video/Audio Signal, 5 V p-p (TTL) DDC Data
Audio I/O Type Type A, 19 Pin Female HDMI Connector, Inputs: 2 x HDMI Connectors, Outputs: 1 x HDMI Connector Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™
Control Front Panel Push Button and LEDs, Optical IR Material Plastic
Color Black Dimensions 3.8 in W x 1.2 in D x 2-1/2 in H
Mounting Type Shelf Includes Remote Control
Standards CE Certified, RoHS Compliant, WEEE

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok