Abbotsford
keykdpro4x1

KEY DIGITAL KD-PRO4X1 4x1 4K/18G HDMI Switcher

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO4X1

Description

4x1 4K/18G HDMI Switcher with Audio De-embedding of Analog L/R Balanced/Unbalanced & Digital Coaxial Audio, supports HDR10, HDCP2.2.PRODUCT FEATURES:- HDMI Switching: 4 HDMI sources to 1 HDMI output - HDCP Licensing: Fully licensed and compatible with HDCP 2.2 - Resolution Support: Supports all SD, HD, and VESA (VGA, SVGA, XGA, WXGA, SXGA, UXGA) - Ultra HD/4K Support: 4096x2160 or 3840x2160 30Hz at 4:4:4 and 60Hz at 4:4:4 - 18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - Deep Color Support: Up to UHD/4K 30Hz 4:4:4/12 bits or 60Hz 4:4:4/8 bit - Audio De-Embedder: Audio from the selected HDMI input is de-embedded through the Coax digital (PCM) or Analog L/R Balanced/Unbalanced - 3D Ready: Capability to pass 3D stereoscopic signal formats - Full Buffer System: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source & display, and EDID Control handshake - EDID: Internal library with 15 default EDID handshakes for inputs, in addition to native EDID data for Output/Display - TMDS re-clocking: Support for long HDMI connectivity using Key Digital HDMI cables - Lossless Compressed Digital Audio: Dolby TrueHD, Dolby Digital Plus, DTS-HD Master Audio, and Dolby Atmos - Control: Front panel buttons/LEDs, Trigger In, Serial IR, Optical IR, RS-232 Control, and TCP/IP Control - Control System Support: Key Digital App ready. Compass Control ready. Fully controllable by all IR, RS-232, and TCP/IP supported control systems via open API: AMX, Crestron, KNX, RTI, Savant, URC, Leviton etc. - Key Digital App Ready: Can be controlled over TCP/IP via Key Digital App

Specifications

Brand Name Key Digital Item Name HDMI Switcher with Audio De-Embedding
Voltage Rating 100 - 240 VAC, 5 V Bandwidth 18 Gbps TMDS
Resolution 4096 x 2160 or 3840 x 2160 30 Hz at 4:4:4 and 60 Hz at 4:4:4, SD, HD and VESA (VGA, SVGA, XGA, WXGA, SXGA, UXGA) Number of Ports 4 Input/4 Output
Amperage Rating 2 A Frequency Rating 50/60 Hz
Port Type HDMI Signal Type 1.2 V p-p Video/Audio Signal, 5 V p-p Signal Data
Audio I/O Type Input: 1 x HDMI Connector, Type A, 19 Pin Female, Output: 1 x HDMI Connector, Type A, 19 Pin Female Control Front Panel Buttons/LEDs, Trigger In, Serial IR, Optical IR, RS-232 Control and TCP/IP Control
Material Metal Color Black
Dimensions 8-1/4 x 4 x 1.7 in Standards CE, WEEE Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok