Abbotsford
disam160

DISTINCT DISTRIBUTORS STREAMAMP AM160 Stereo Amplifier 80 W

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:STREAMAMP AM160

Description

StreamAmp AM160 Stereo amplifier can turn any pair of speakers to a wireless HiFi multiroom audio system, play your favorite music from a range of streaming service as well as your smartphone, tablet, USB flash drive and NAS.

Specifications

Brand Name iEast Item Name Stereo Amplifier
Type Wireless, Multi-Room Voltage Rating 32 V
Inputs Audio Line-In, USB Output Speaker, Power Supply, WPS
Gain 3 dB Antenna Dimensions 180 mm L x 115 mm W x 33 mm H
Amperage Rating 5 A Frequency Rating 192 kHz
Power Rating 80 W Audio Formats Supported FLAC, WAV, AAC-LC, HE-AAC, MP3, WMA
Signal to Noise Ratio 87 dB Finish Aluminum Casing, Wiredrawing Craft With Silver or Black Front Panel
Temperature Rating -5 to 40 °C Includes iEAST StreamAmp AM160, Power Supplier, Male 2XRCA Cable, Quick Start Guide, 3 dB Antenna, Banana Plugs

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok