Abbotsford
onqwp9009whv1

PASS & SEYMOUR WP9009WHV1 7.1 Home Theater Connection Kit, White

Price $66.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP9009WHV1
Documents Documents

Description

FEATURES AND BENEFITS:• Connects up to 7 speakers and a sub-woofer• Gold multi-way binding posts accept banana plugs or stripped speaker wire• RCA to F-connector for sub-woofer• Unbreakable wall plate

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 7.1 Home Theater Wallplate Type Preconfigured
Number of Gangs 2 Length 4-3/4 in
Material High-Impact Flame Retardant Plastic Color White
Orientation Vertical Width 4.69 in
Thickness 1-1/4 in Mounting Wallbox
Application For Residential UPC 804428037675

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok