Abbotsford
onqwp1234bk

PASS & SEYMOUR WP1234BK HDMI Keystone Insert/Coupler, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1234BK

Description

Distribute high quality video, audio and other communication needs with contemporary styling for commercial or residential applications.FEATURES AND BENEFITS:- RoHS Conformant- HDMI (High Definition Multimedia Interface) connectors are ideal for high-definition video and audio devices- Rugged and durable construction- Keystone Insert- HDMI certified and supporting standard, enhanced and high-definition video (up to 1080p) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet- Deep Color

Specifications

Brand Name Legrand Item Name HDMI Keystone Insert/Coupler
Material High-Impact Plastic Color/Finish Black
Dimensions 1.55 in W x 0.89 in D x 0.638 in H Standards RoHS Compliant
UPC 804428037828

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok