Abbotsford
onqwp3455wh

PASS & SEYMOUR WP3455-WH Blank Keystone Inserts (10/Pack), White

Price $4.41 / PKG
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PKG
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3455WH

Description

This 10 pack bag of high quality inserts is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Depth: 0.79"• Length: 0.87"• Width: 0.67 in

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Blank Keystone Insert Size 0.87“x0.67“x0.79”
Material High-Impact Flame Retardant Plastic Type Bulk
Color/Finish White Mounting Type Wallplate or Strap, Vertical
Dimensions 0.87 x 0.67 x 1.2 in For Use With High Quality anyport Insert is for use in all Multimedia Wallplates
Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 Application Residential
UPC 804428024729

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60 4320 - SKID - 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok