Abbotsford
hubnsosavc

HUBBELL NSOSAVC netSELECT® Slide Audio Volume Controller, White

Price $145.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOSAVC
Documents Documents

Description

Controller slide audio volume decorator style, color ivory/white. Pwer handling 70W. Impedance matching for up to 8 pairs of speakers. Includes both ivory and white slides and frames.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Netselect®
Item Name Slider Volume Control Type Slider Volume Control
Size Standard Sized Product Connection Type Plug-In
Color Black Installation Type Screw
Material Phosphor Bronze Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2, cUL, RoHS Compliant, UL Listed Application For Analog Audio
UPC 883778502941

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok